
No 30 COBALT JOBBER DRILL, 6PK
Mfr # S304-130-I
Zoro # G010859039
product price: $6.49
/pk 6, $1.08/eaSold in multiples of 2 for $12.98
Key Features
Overall Length
2-3/4 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
#30
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S304-130-I
Zoro #
G010859039
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2-3/4 in
Drill Bit Size
#30
Shank Size
0.1285"
Flute Length
1-5/8 in
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Features
135 Degree Heavy Duty Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Point Style
Split Point
Bit Style
Jobber Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.