
No 35 HIGH SPEED STEEL JOBBER DRILL, 12PK
Mfr # TAC40-135-I
Zoro # G510850055
product price: $6.59
/pk 12, $0.55/eaSold in multiples of 2 for $13.18
Key Features
Drill Bit Size
#35
Overall Length
2-5/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAC40-135-I
Zoro #
G510850055
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#35
Overall Length
2-5/8 in
Flute Length
1-1/2 in
Shank Size
0.11 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Standard
Bit Style
Jobber Length
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.