Zoro Homepage

No 4 STRAIGHT SCREW EXTRACTOR

  • Mfr # TSE500-S4-I

  • Zoro # G210859778


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Steel
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Drill Size (In.)
1/4 in
Finish
Gray
Screw Size
7/16 in - 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSE500-S4-I
Zoro #
G210859778
UPC #
-
Country of Origin
China

Dimensions

Size
#4
Drill Size (In.)
1/4 in
Screw Size
7/16 in - 9/16 in
Pipe Size
1/8 in

Details

Type
Straight Flute Extractor
Material
Steel
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Finish
Gray
Shank Type
Square Drive
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.