
No 44 COBALT JOBBER DRILL USA, 12PK
Mfr # C304-144-D
Zoro # G510850291
product price: $19.65
/pk 12, $1.64/eaKey Features
Overall Length
2-1/8 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
#44
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C304-144-D
Zoro #
G510850291
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/8 in
Drill Bit Size
#44
Shank Size
0.086"
Flute Length
1-1/8 in
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Features
135 Degree Heavy Duty Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Point Style
Split Point
Bit Style
Jobber Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.