Zoro Homepage

No 5 COBALT JOBBER DRILL, 6PK

  • Mfr # S304-105-I

  • Zoro # G310858466


product price: $15.19
/pk 6, $2.53/ea

Key Features

Overall Length
3-3/4 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
#5
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S304-105-I
Zoro #
G310858466
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-3/4 in
Drill Bit Size
#5
Flute Length
2-1/2 in
Shank Size
0.2055"

Details

Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Point Style
Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Features
135 Degree Heavy Duty Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.