Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 5 SPIRAL SCREW EXTRACTOR

  • Mfr # TSE500-SP5-I

  • Zoro # G510859492


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Material
Steel
Finish
Gray
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Drill Size (In.)
19/64 in
Screw Size
9/16 in - 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSE500-SP5-I
Zoro #
G510859492
UPC #
-
Country of Origin
China

Dimensions

Size
#5
Drill Size (In.)
19/64 in
Screw Size
9/16 in - 3/4 in
Pipe Size
1/4 in

Details

Type
Spiral Flute Extractor
Material
Steel
Finish
Gray
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Direction
Right Hand
Shank Type
Square Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.