
No 50 COBALT JOBBER DRILL USA, 12PK
Mfr # C304-150-D
Zoro # G110850080
product price: $17.79
/pk 12, $1.48/eaKey Features
Overall Length
2 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
#50
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C304-150-D
Zoro #
G110850080
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#50
Flute Length
1 in
Shank Size
0.07"
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Point Style
Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Features
135 Degree Heavy Duty Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.