Zoro Homepage

O HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK

  • Mfr # D250-215-D

  • Zoro # G810859697


product price: $32.19
/pk 6, $5.36/ea

Key Features

Size
O
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Finish
Black & Gold
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-215-D
Zoro #
G810859697
UPC #
-
Country of Origin
United States

Dimensions

Size
O
Overall Length
4-1/2 in
Shank Size
0.316"
Flute Length
3-3/16 in

Details

Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Finish
Black & Gold
Style
Jobber Length
Point Angle
135 Degree
Direction
Right Hand
Flutes
2
Shank Type
Round
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.