Zoro Homepage

P HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK

  • Mfr # D250-216-D

  • Zoro # G310859753


product price: $33.99
/pk 6, $5.67/ea

Key Features

Size
P
Material
High Speed Steel
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Overall Length
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-216-D
Zoro #
G310859753
UPC #
-
Country of Origin
United States

Dimensions

Size
P
Overall Length
4-5/8 in
Shank Size
0.323"
Flute Length
3-5/16 in

Details

Material
High Speed Steel
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Style
Jobber Length
Shank Type
Round
Point Angle
135 Degree
Direction
Right Hand
Flutes
2
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.