
Q HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 6PK
Mfr # D250-217-I
Zoro # G910859788
product price: $33.19
/pk 6, $5.53/eaKey Features
Size
Q
Material
High Speed Steel
Overall Length
4-3/4 in
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-217-I
Zoro #
G910859788
UPC #
-
Country of Origin
China
Dimensions
Size
Q
Overall Length
4-3/4 in
Shank Size
0.332"
Flute Length
3-7/16 in
Details
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Direction
Right Hand
Point Angle
135 Degree
Shank Type
3 Flats
Flutes
2
Style
Jobber Length
Point Style
Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.