
Q HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK
Mfr # D250-217-D
Zoro # G010859831
product price: $33.99
/pk 6, $5.67/eaKey Features
Size
Q
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Overall Length
4-3/4 in
Finish
Black & Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-217-D
Zoro #
G010859831
UPC #
-
Country of Origin
United States
Dimensions
Size
Q
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Shank Size
0.332"
Details
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Finish
Black & Gold
Shank Type
Round
Point Angle
135 Degree
Flutes
2
Style
Jobber Length
Direction
Right Hand
Point Style
Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.