
SC-3 3/8 X 6in OAL CYLINDRICAL BALL END SOLID CARBIDE DOUBLE CUT BURR
Mfr # CB-SC-3-L6-D
Zoro # G010851972
product price: $20.15
/eaKey Features
Shape
Cylindrical Ball End
Length of Cut
3/4 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SC-3-L6-D
Zoro #
G010851972
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Size
3/8 in
Details
Shape
Cylindrical Ball End
Material
Solid Carbide
Finish
Bright
Type
Rotary Files
End Shape
Radius
Cut Type
Double Cut
Features
Double cut style for rapid material removal in tough applications
Direction
Right Hand
Style
SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.