
SC-6 5/8 CYLINDRICAL BALL END SOLID CARBIDE DOUBLE CUT BURR
Mfr # CB-SC-6-D
Zoro # G610852027
product price: $25.39
/eaKey Features
Shape
Cylindrical Ball End
Length of Cut
1 in
Overall Length
Standard
Shank Size
1/4 in
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-SC-6-D
Zoro #
G610852027
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
Standard
Shank Size
1/4 in
Size
5/8 in
Details
Shape
Cylindrical Ball End
Material
Solid Carbide
Finish
Bright
Type
Rotary Files
Direction
Right Hand
End Shape
Radius
Features
Double cut style for rapid material removal in tough applications
Style
SC
Cut Type
Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.