Zoro Homepage

SH-2 5/16 X 6in OAL FLAME SHAPE SOLID CARBIDE DOUBLE CUT BURR

  • Mfr # CB-SH-2-L6-D

  • Zoro # G710853313


product price: $19.49
/ea

Key Features

Shape
Flame Shape
Length of Cut
3/4 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SH-2-L6-D
Zoro #
G710853313
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Size
5/16 in

Details

Shape
Flame Shape
Material
Solid Carbide
Type
Rotary Files
Finish
Bright
Features
Double cut style for rapid material removal in tough applications
Cut Type
Double Cut
Direction
Right Hand
End Shape
Radius
Style
SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.