Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL-7 3/414 DEGREE INCLUDED SOLID CARBIDE DOUBLE CUT BURR

  • Mfr # CB-SL-7-D

  • Zoro # G410850261


product price: $55.79
/ea

Key Features

Shape
14ยบ Included Angle
Length of Cut
1-1/2 in
Overall Length
Standard
Shank Size
1/4 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SL-7-D
Zoro #
G410850261
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
Standard
Shank Size
1/4 in
Size
3/4 in

Details

Shape
14ยบ Included Angle
Finish
Bright
Type
Rotary Files
Material
Solid Carbide
End Shape
Tapered
Direction
Right Hand
Cut Type
Double Cut
Style
SL
Features
Double cut style for rapid material removal in tough applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.