
W HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK
Mfr # D250-223-D
Zoro # G010859619
product price: $46.19
/pk 6, $7.70/eaKey Features
Size
W
Finish
Black & Gold
Overall Length
5-1/8 in
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-223-D
Zoro #
G010859619
UPC #
-
Country of Origin
United States
Dimensions
Size
W
Overall Length
5-1/8 in
Shank Size
0.386"
Flute Length
3-3/4 in
Details
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Direction
Right Hand
Point Style
Split Point
Point Angle
135 Degree
Shank Type
Round
Flutes
2
Style
Jobber Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.