
Y HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 6PK
Mfr # D250-225-I
Zoro # G210859693
product price: $56.29
/pk 6, $9.38/eaKey Features
Size
Y
Features
135 Degree Heavy Duty Split Point
Overall Length
5-1/4 in
Finish
Black & Gold
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-225-I
Zoro #
G210859693
UPC #
-
Country of Origin
China
Dimensions
Size
Y
Overall Length
5-1/4 in
Flute Length
3-7/8 in
Shank Size
0.404"
Details
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Material
High Speed Steel
Flutes
2
Shank Type
3 Flats
Style
Jobber Length
Point Style
Split Point
Point Angle
135 Degree
Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.