Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK

  • Mfr # D250-226-D

  • Zoro # G710859711


product price: $59.19
/pk 6, $9.87/ea

Key Features

Size
Z
Material
High Speed Steel
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Overall Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-226-D
Zoro #
G710859711
UPC #
-
Country of Origin
United States

Dimensions

Size
Z
Overall Length
5-1/4 in
Flute Length
3-7/8 in
Shank Size
0.413"

Details

Material
High Speed Steel
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Flutes
2
Direction
Right Hand
Style
Jobber Length
Shank Type
Round
Point Angle
135 Degree
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.