Shop EAGLE MFG
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drive-Through Spill Containment Berm, 12 ft L x 18 ft W
- Mfr # T8430DR
- Zoro # G3773056
product price:Â
$
4,001.55
/ea
Key Features
Color
Black
Container Capacity
1615 gal
Spill Capacity
1,615 gal
Height
12 in
Width
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8430DR
- Zoro #
- G3773056
- UPC #
- 048441006410
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Color
- Black
- Container Capacity
- 1615 gal
- Spill Capacity
- 1,615 gal
- Standards
- EPA, SPCC, NPDES
- Material
- Fabric
- Supports EPA Compliance
- Yes
- Supports SPCC Compliance
- Yes
- Indoor/Outdoor Use
- Indoor, Outdoor
- Spill Capacity, gal.
- 1,615 gal
- Shape
- Rectangle
- Product Type
- Containment Berm
- Supports NPDES Compliance
- No
- Sidewall Support Material
- PVC
- Recycled Content (%)
- No Recycled Content
- Sidewall Type
- L Bracket
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Height
- 12 in
- Width
- 12 ft
- Length
- 18 ft
- Bottom Inside Widths
- 12 ft
- Bottom Inside Dimensions
- 12 ft W x 18 ft L
- Bottom Inside Lengths
- 18 ft
- Dimensions
- 12 ft W x 18 ft L
Description
The EAGLE MFG T8430DR is a collapsible containment berm with a rectangular 12 ft. x 18 ft. footprint and a 1,615 gal. spill capacity. It is intended for temporary containment applications involving leaks, drips, and fluid spills around vehicles, drums, tanks, or equipment. Flexible sidewalls fold down to allow drive-in and drive-out access. For indoor and outdoor use.
Key Features:
- Collapsible containment berm with drive-in and drive-out access
- Bottom inside dimensions: 12 ft. W x 18 ft. L
- Overall dimensions: 12 ft. W x 18 ft. L
- Height: 12 in.
- Spill capacity: 1,615 gal.
- Rectangular shape
- Fabric construction with PVC sidewall support material
- Sidewall type: L bracket
- Color: Black
- For indoor and outdoor use
- Standards: EPA, SPCC, NPDES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.