Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Roller, Steel, 1250 lb Limit

  • Mfr # 25920

  • Zoro # G902670766


product price: $499.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Eagle Cabinets HAZ1926X and HAZ2610X
Load Capacity
1,250 lb
Depth
30 in
Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25920
Zoro #
G902670766
UPC #
697841008298
Country of Origin
United States

Dimensions

Depth
30 in
Width
29 1/2 in
Height
4 in
Overall Width
29 1/2 in
Overall Height
4 in
Overall Depth
30 in

Details

Item
Drum Roller
Material
Steel
For Use With
Eagle Cabinets HAZ1926X and HAZ2610X
Load Capacity
1,250 lb
Includes
Everything
For Use With Cabinet/Locker Type
Universal
Accessory Type
Drum Roller
For Use With Cabinet/Locker Capacity
55 gal
For Use With Product Type
Cabinet
Product Type
Drum Roller
Compatible Product Type
Safety Storage Cabinet

Description

Roller Conveyor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.