
Connectors
Mfr # 2227-BOX
Zoro # G821849939
product price: $3.39
/eaKey Features
Maximum Voltage
250V AC
Current
15 A
Type
Armored, Heavy Duty
Color
Yellow
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227-BOX
Zoro #
G821849939
UPC #
3266432180
Country of Origin
Mexico
Details
Maximum Voltage
250V AC
Current
15 A
Type
Armored, Heavy Duty
Color
Yellow
Standards
UL
Description
250 VAC, 15 A, NEMA 6-15R, 2-Pole, 2-Wire, Yellow, Vinyl, Grounding, Armored, Straight Blade Connector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.