DG RAM PU R1500 13-15(TO:12/14, 14)/R2500/R3500 13-15 H.L.(HALOGEN)(CHROME BEZEL)

  • Mfr # CS361-B001L

  • Zoro # G802177143


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Halogen
Standards
SAE/Dot Compliant
Position
Left
Lens Color
Clear, Amber
Bulbs Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS361-B001L
Zoro #
G802177143
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Bulb Type
Halogen
Standards
SAE/Dot Compliant
Position
Left
Lens Color
Clear, Amber
Bulbs Included
No
Components Included
Complete Assembly
Product Color
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.