Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1012-A201R
Mfr # TY1012-A201R
Zoro # G802061930
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Bulb Finish
Polished
Voltage
12 Volts
Housing Color
Chrome
Beam Type
Low Beam, High Beam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY1012-A201R
- Zoro #
- G802061930
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear
- Bulb Finish
- Polished
- Voltage
- 12 Volts
- Housing Color
- Chrome
- Beam Type
- Low Beam, High Beam
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Light Type
- Halogen
- Special Features
- Waterproof
- Position
- Right
- Lens Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.