Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1169-B000R
Mfr # TY1169-B000R
Zoro # G002061587
product price:Â
$
78.15
/ea
Key Features
Lens Color
Red, Clear
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1169-B000R
- Zoro #
- G002061587
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Red, Clear
- Lens Material
- Plastic
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Bulbs Included
- No
- Components Included
- Complete Assembly
- Position
- Right