LH HEADLAMP ASSY COMPOSITE; 4DR SDN; W/METAL COAT BEZEL; PROTEGE 01-03

  • Mfr # MZ213-B101L

  • Zoro # G802177839


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Special Features
Waterproof
Bezel
With Metal Coat Bezel
Type
Reflector
Bulb Beam
H4 (9003 / HB2) low/high beam
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ213-B101L
Zoro #
G802177839
UPC #
889521027600
Country of Origin
Taiwan, Province of China

Dimensions

Package Dimensions
22.31 x 11.09 x 9.3 inches

Details

Special Features
Waterproof
Bezel
With Metal Coat Bezel
Type
Reflector
Bulb Beam
H4 (9003 / HB2) low/high beam
Lens Color
Clear
Housing Color
Black
Position
Left
Beam Type
Low Beam, High Beam
Light Type
Halogen
For Use With
Head Lights
Exterior Finish
Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.