LH H/LMP ASSY COMP, 1.9L/2.0L/2.8L, W/O FOG LAMPS, TYPE 4, FROM VIN# 2108642 JETTA 2005-05

  • Mfr # VW088-A111L

  • Zoro # G202177712


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE/Dot Compliant
Bulbs Included
No
Configuration
Without Fog Lamps
Position
Left
Bulb Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW088-A111L
Zoro #
G202177712
UPC #
889521028669
Country of Origin
Taiwan, Province of China

Details

Standards
SAE/Dot Compliant
Bulbs Included
No
Configuration
Without Fog Lamps
Position
Left
Bulb Type
Halogen
Housing Material
Plastic
Lens Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.