RH HEADLAMP LENS/HOUSING; XENON; HOUSING ONLY; ROGUE 09-10

  • Mfr # DS671-B001R

  • Zoro # G502177887


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Exterior Finish
Polished
Special Features
Waterproof
Position
Right
Voltage
13 Volts
Bulb Type
Halogen, Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS671-B001R
Zoro #
G502177887
UPC #
889521019247
Country of Origin
Taiwan, Province of China

Dimensions

Package Dimensions
23.86 x 14.31 x 11.09 inches

Details

Exterior Finish
Polished
Special Features
Waterproof
Position
Right
Voltage
13 Volts
Bulb Type
Halogen, Xenon
Wattage
71.5 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.