Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD14WHTE
Zoro #
G1470088
UPC #
048441334537
Country of Origin
United States
Dimensions
Width
43"
Depth
18"
Height
22-1/4"
Details
Capacity
15 gal
Color
White
Material
Galvanized Steel
Rated For Flammable Storage
Yes
Item
Flammable Liquid Safety Cabinet
Standards
OSHA, NFPA Code 30
Additional Shelf
2W427
Number of Cabinet Shelves
1
Safety Cabinet Door Type
Self-Closing
Safety Cabinet Type
Stackable
Number of Doors
2
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal, Height 22-1/4 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.