Zoro Homepage

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 48 in H x 18 in D, Yellow

  • Mfr # 1932XLEGS

  • Zoro # G9082289


product price: $1,572.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
48 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932XLEGS
Zoro #
G9082289
UPC #
048441691098
Country of Origin
United States

Dimensions

Exterior Height
48 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Width
40 3/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 48 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Number of Doors
2
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Door Type
Hinged
Includes
(2) Vents, Cap, Fire Baffle
Indoor/Outdoor
Indoor
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Not Included
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
Includes Legs
Legs Included
Compatible Shelf Model Number
29937
FM Class
6050
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 48 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.