Shop EAGLE

Hazardous Material Storage Cabinet, 96 gal, 5 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # YPI6010X
  • Zoro # G500711397

product price: 
$
2,461.00
/ea
Additional $425.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPI6010X
Zoro #
G500711397
UPC #
048441691906
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
High Gloss Powder Coated
Indoor/Outdoor
Indoor
Includes
(5) Shelves
Number of Doors
2
Door Type
Hinged
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Includes Legs
Legs Not Included
Compatible Shelf Model Number
29944
EN Fire Rating
Not Rated
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Lock Type
Keyed
Storage Chemical Type
Flammables
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Door Construction
Welded
OSHA Standard
1910.106
Storage Container Type
Small Containers
Other Standards
IFC, NFPA 1
FM Class
6049

Description

Safety Cabinet Type Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.