Shop SECURALL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Stainless Steel, 43 in W x 46 in H x 18 in D
- Mfr # a330-ss
- Zoro # G811954353
product price:Â
$
5,053.99
/ea
Key Features
Storage Capacity
30 gal
Number of Shelves
1
Material
Stainless Steel
Exterior Height
46 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- a330-ss
- Zoro #
- G811954353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 46 in
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
- Fits Chest Size
- Leakproof Sill
Description
Color Gray, Number of Doors 2
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.