21-1/2" W x 24-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel
Mfr # F1916-12
Zoro # G8083175
product price:Â $1,034.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Mount
Material
304 Stainless Steel
Overall Height
19-1/2"
Overall Length
24-5/8"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1916-12
Zoro #
G8083175
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19-1/2"
Overall Length
24-5/8"
Bowl Depth
12"
Overall Width
21-1/2"
Details
Mounting Type
Floor Mount
Material
304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
2"
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Description
Mop Sink,304 SS,16" x 20" x 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.