25-1/2" W x 32-5/8" L x 15-1/2" H, Floor Mount, 304 Stainless Steel
Mfr # F2820
Zoro # G8083218
product price:Â $1,176.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Mount
Material
304 Stainless Steel
Overall Height
15-1/2"
Overall Length
32-5/8"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F2820
Zoro #
G8083218
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15-1/2"
Overall Length
32-5/8"
Bowl Depth
8"
Overall Width
25-1/2"
Details
Mounting Type
Floor Mount
Material
304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
2"
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Description
Mop Sink,304 SS,20" x 28" x 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.