Shop EAGLE GROUP
See all product information
Create Account
25" W x 19-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel
- Mfr # 2118-1-16/3
- Zoro # G8082621
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Material
16 ga. 304 Stainless Steel
Overall Height
38-7/8"
Overall Length
19-3/8"
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2118-1-16/3
- Zoro #
- G8082621
- UPC #
- -
- Country of Origin
- United States
- Material
- 16 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 3-1/2"
- With Faucet / Without Faucet
- Without Faucet
- Item
- Utility Sink and Laundry Tub
Dimensions
- Overall Height
- 38-7/8"
- Overall Length
- 19-3/8"
- Bowl Depth
- 13-3/8"
- Overall Width
- 25"
Description
Utility Sink,No DB,304 SS,21"Wx18"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.