25" W x 60-1/4" L x 38-7/8" H, 16 ga. 430 Stainless Steel

  • Mfr # 2124-1-18-16/4

  • Zoro # G8082877


product price:  $1,458.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
16 ga. 430 Stainless Steel
Overall Height
38-7/8"
Overall Length
60-1/4"
Bowl Shape
Rectangle
Drain Opening
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2124-1-18-16/4
Zoro #
G8082877
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38-7/8"
Overall Length
60-1/4"
Bowl Depth
13-3/8"
Overall Width
25"

Details

Material
16 ga. 430 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Utility Sink,double DB,430 SS,21"Wx24"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.