25" W x 72-1/4" L x 38-7/8" H, 16 ga. 304 Stainless Steel

  • Mfr # 2136-2-18-16/3

  • Zoro # G8083148


product price:  $2,288.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
16 ga. 304 Stainless Steel
Overall Height
38-7/8"
Overall Length
72-1/4"
Bowl Shape
Rectangle
Drain Opening
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2136-2-18-16/3
Zoro #
G8083148
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38-7/8"
Overall Length
72-1/4"
Bowl Depth
13-3/8"
Overall Width
25"

Details

Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Utility Sink,2Comp,DDB,304SS,21"Wx18"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.