Zoro Homepage

AdjusTable(R) Cantilever Shelf, W 60, D 12

  • Mfr # CS1260-C

  • Zoro # G6669914


product price: $68.35
/ea

Key Features

Color
Gray
Assembly
Unassembled
Material
Stainless Steel
Frame Material
Chrome Plated
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1260-C
Zoro #
G6669914
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
12 in

Details

Item
AdjusTable(R) Cantilever Shelf
Color
Gray
Assembly
Unassembled
Material
Stainless Steel
Frame Material
Chrome Plated
Adjustability
Adjustable Height
Frame Material Finish
Chrome Plated
Shelf Type
Cantilever Shelf
Weight
9.5 lb
Top Material
Stainless Steel

Description

AdjusTable(R) Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, Frame Material Chrome Plated, Frame Material Finish Chrome Plated, Includes -, Overall Depth 12 in, Overall Width 60 in, Top Material Stainless Steel, Adjustability Adjustable Height, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.