Brushed Stainless Steel, Stainless Steel (H-Frame) Frame, 96" L x 36" W
Mfr # CRT3696T-H
Zoro # G8074337
product price: $1,759.99
/eaKey Features
Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Width
36"
Length
96"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRT3696T-H
Zoro #
G8074337
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Length
96"
Details
Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Shape
Rectangle
Series
Solid Top
Type
Cleanroom Table
Description
Cleanroom Table,Brushd SSS Top,36"Wx96"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.