Zoro Homepage

Cabinet Workbench, Silver, 30" W

  • Mfr # CB3036SE

  • Zoro # G012477828


product price: $1,777.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Color
Silver
Frame Material
Stainless Steel
Top Material
Stainless Steel
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3036SE
Zoro #
G012477828
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Metal Top Thickness
1 1/2 in
Cabinet Height
26 in
Overall Width
30 in
Overall Height
34 1/2 in

Details

Number of Doors
2
Color
Silver
Item
Cabinet Workbench
Frame Material
Stainless Steel
Top Material
Stainless Steel
Top Metal Material Gauge
14 ga
Included Components
No Additional Components
Overall Load Capacity
450 lb
Frame Metal Material Gauge
14 ga
Standards
NSF Certified
Brake Type
None
Foot Type
Plain
Frame Construction
Welded Only
Lock Type
No Lock
Number of Drawers
0
Edge Shape
Square
Top Material Finish
Satin Finish
Number of Shelves
0
Door Type
Sliding

Description

Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 36 in, Overall Height 34 1/2 in, Overall Load Capacity 450 lb, Overall Width 30 in, Top Metal Material Gauge 14 ga, Included Components No Additional Components, Assembly Not Applicable, Brake Type None, Cabinet Interior Depth Not Applicable, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.