Zoro Homepage

Cabinet Workbench, Silver, 30" W

  • Mfr # CB3072SE

  • Zoro # G912477799


product price: $2,424.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Color
Silver
Edge Shape
Square
Metal Top Thickness
1 1/2 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3072SE
Zoro #
G912477799
UPC #
-
Country of Origin
United States

Dimensions

Metal Top Thickness
1 1/2 in
Overall Width
30 in
Cabinet Height
26 in
Overall Height
34 1/2 in
Overall Depth
72 in

Details

Number of Doors
2
Color
Silver
Item
Cabinet Workbench
Edge Shape
Square
Standards
NSF Certified
Foot Type
Plain
Included Components
No Additional Components
Number of Shelves
0
Frame Construction
Welded Only
Door Type
Sliding
Number of Drawers
0
Top Material
Stainless Steel
Top Material Finish
Satin Finish

Description

Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 72 in, Overall Height 34 1/2 in, Overall Load Capacity Not Applicable, Overall Width 30 in, Top Metal Material Gauge Not Applicable, Included Components No Additional Components, Door Type Sliding, Edge Shape Square, Foot Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.