Zoro Homepage

Cart Cover, 24x24x54, White, Polyester

  • Mfr # CV-54-2424

  • Zoro # G6384472


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Overall Length
24 in
Overall Width
24 in
Material
Uncoated Polyester
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-54-2424
Zoro #
G6384472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Length
24 in
Overall Width
24 in
Overall LxWxH
24 in x 24 in x 54 in

Details

Material
Uncoated Polyester
Color
White
Item
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
For Use With
Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S
Closure
Hook-and-Loop
Features
Reinforced Top Corners
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 24 in, Overall Width 24 in, Overall Height 54 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.