Zoro Homepage

Cart Cover, 36x18x63, Blue, Nylon, Zipper

  • Mfr # CZC-63-1836-PB

  • Zoro # G6474937


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
36 in
Overall Width
18 in
Material
Coated Nylon
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZC-63-1836-PB
Zoro #
G6474937
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
18 in
Overall LxWxH
36 in x 18 in x 63 in

Details

Material
Coated Nylon
Color
Light Blue
Item
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
For Use With
Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S
Features
Reinforced Top Corners
Closure
Zipper
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 18 in, Overall Height 63 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.