Zoro Homepage
This item is Discontinued.
Eagle Group Cart Cover, 36x18x63, White, Nylon CVC-63-1836-D

Cart Cover, 36x18x63, White, Nylon (Discontinued)

  • Mfr # CVC-63-1836-D
  • Zoro # G6383885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-63-1836-D
Zoro #
G6383885
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Coated Nylon
Color
White
Item
Cart Cover
Features
Reinforced Top Corners
Closure
Hook-and-Loop

Description

Cart Cover, Overall Length 36 in, Overall Width 18 in, Overall Height 63 in, Hook-and-Loop Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.