Cart Cover, 36x24x54, White, Nylon, Zipper
Mfr # CZC-54-2436
Zoro # G6792003
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Length
36 in
Overall Width
24 in
Material
Coated Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZC-54-2436
Zoro #
G6792003
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Length
36 in
Overall Width
24 in
Overall LxWxH
36 in x 24 in x 54 in
Details
Material
Coated Nylon
Color
White
Item
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Closure
Zipper
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.