Zoro Homepage

Cart Cover, 36x24x54, White, Poly, Zipper

  • Mfr # CZ-54-2436

  • Zoro # G6498983


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Overall Length
36 in
Overall Width
24 in
Material
Uncoated Polyester
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-54-2436
Zoro #
G6498983
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Length
36 in
Overall Width
24 in
Overall LxWxH
36 in x 24 in x 54 in

Details

Material
Uncoated Polyester
Color
White
Item
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
Closure
Zipper
For Use With
Any Standard Eagle Cart
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.