Cart Cover, 36x24x63, White, Poly, Zipper
Mfr # CZ-63-2436-S
Zoro # G6880465
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Overall Length
36 in
Overall Width
24 in
Material
Uncoated Polyester
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZ-63-2436-S
Zoro #
G6880465
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
63 in
Overall Length
36 in
Overall Width
24 in
Overall LxWxH
36 in x 24 in x 63 in
Details
Material
Uncoated Polyester
Color
White
Item
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
Closure
Zipper
For Use With
Any Standard Eagle Cart
Features
Reinforced Top Corners
Includes
Zipper
For Wire Shelf/Cart Type
Security Carts
ESD Conductive
No
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 63 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.