Cart Cover, 48x18x63, Blue, Nylon
Mfr # CVC-54-1848-PB
Zoro # G6679696
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Length
48 in
Overall Width
18 in
Material
Coated Nylon
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-54-1848-PB
Zoro #
G6679696
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Length
48 in
Overall Width
18 in
Overall LxWxH
48 in x 18 in x 54 in
Details
Material
Coated Nylon
Color
Light Blue
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Closure
Hook-and-Loop
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Wire Shelf and Utility Cart, Overall Length 48 in, Overall Width 18 in, Overall Height 54 in, Hook-and-Loop Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.