Cart Cover, 48x18x63, Clear, Vinyl, Zipper

  • Mfr # CZ-63-1848-T

  • Zoro # G7180564


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
48 in
Overall Width
18 in
Material
Vinyl
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ-63-1848-T
Zoro #
G7180564
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
48 in
Overall Width
18 in
Overall LxWxH
48 in x 18 in x 63 in

Details

Material
Vinyl
Color
Clear
Item
Zipper Transparent Vinyl Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
Closure
Zipper
For Use With
Any Standard Eagle Cart
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Utility Cart Cover, Load Capacity Not Applicable, Material Vinyl, Color Clear, Includes Not Applicable, For Use With Mfr. Model Number Any Standard Eagle Cart, Overall Depth 1 in, Overall Width 18 in, Overall Height 63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.