Zoro Homepage

Cart Cover, 48x21x63, White, Nylon

  • Mfr # CVC-63-2148

  • Zoro # G6661934


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
48 in
Overall Width
21 in
Material
Coated Nylon
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-63-2148
Zoro #
G6661934
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
48 in
Overall Width
21 in
Overall LxWxH
48 in x 21 in x 63 in

Details

Material
Coated Nylon
Color
White
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Closure
Hook-and-Loop
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Wire Shelf and Utility Cart, Overall Length 48 in, Overall Width 21 in, Overall Height 63 in, Hook-and-Loop Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.