Cart Cover, 48x24x74, White, Nylon, Zipper
Mfr # CZC-74-2448
Zoro # G6670142
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Length
48 in
Overall Width
24 in
Material
Coated Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZC-74-2448
Zoro #
G6670142
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Length
48 in
Overall Width
24 in
Overall LxWxH
48 in x 24 in x 74 in
Details
Material
Coated Nylon
Color
White
Item
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
Closure
Zipper
For Use With
Any Standard Eagle Cart
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 74 in, Zipper Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.